60 C/L C/P S/F
Description
60 C/L C/P S/F CHAIN CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 331135
BDI # 340952
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Global Part Number GPN:
227057
Chain Series:
Standard
60-2 O/L
Description
60-2 O/L CHAIN OFFSET LINK ; 60-2 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 127796
BDI # 340960
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Offset Link
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
227072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365185
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.92
06B-1 C/L SC
Description
06B-1 C/L SC CHAIN CONNECTING LINK ; BRITISH STD CHAIN ACCESS
Part # 2361285
BDI # 318979
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
600696
Chain Series:
Standard
Internal Special Features:
No
12B-2 C/L SC
Description
12B-2 C/L SC CHAIN CONNECTING LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Part # 2361392
BDI # 318999
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
600716
Chain Series:
Standard
Internal Special Features:
No