E17MDNS21000DN
Description
E17MDNS21000DN WORM GEAR SPEED REDUCER ; E17MDNS 25 LR 56C
Part # E17MDNS21000DN
BDI # 979411
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E17MDNS21000GC
Description
E17MDNS21000GC WORM GEAR SPEED REDUCER ; E17MDNS 60 LR 56C
Part # E17MDNS21000GC
BDI # 979415
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E43MDNS21000HC
Description
E43MDNS21000HC WORM GEAR SPEED REDUCER ; E43MDNS 100 LR 56C
Part # E43MDNS21000HC
BDI # 979004
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
21.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.91
E20MDNM21000EK
Description
E20MDNM21000EK WORM GEAR SPEED REDUCER ; E20MDNM 30 LR 56C
Part # E20MDNM21000EK
BDI # 980411
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Washdown Duty | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E30MDNS21000GC
Description
E30MDNS21000GC WORM GEAR SPEED REDUCER ; E30MDNS 60 LR 56C
Part # E30MDNS21000GC
BDI # 979823
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19