E20MDSA51200DN
Description
E20MDSA51200DN WORM GEAR SPEED REDUCER ; E20MDSA 20 DLR 56C 1.25
Part # E20MDSA51200DN
BDI # 980928
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Universal
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.965
E24MDSM52240DN
Description
E24MDSM52240DN WORM GEAR SPEED REDUCER ; E24MDSM 20 DLR 140TC 1.50
Part # E24MDSM52240DN
BDI # 980577
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Washdown Duty | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E30MDSS52240DN
Description
E30MDSS52240DN WORM GEAR SPEED REDUCER ; E30MDSS 20 DLR 140TC 1.50
Part # E30MDSS52240DN
BDI # 977625
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19
E30MDSM53310DN
Description
E30MDSM53310DN WORM GEAR SPEED REDUCER ; E30MDSM 20 DLR 180TC 1.94
Part # E30MDSM53310DN
BDI # 980756
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Washdown Duty | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.19
E26MDSM5Y270DN
Description
E26MDSM5Y270DN WORM GEAR SPEED REDUCER ; E26MDSM 20 DLR 56C 1.69
Part # E26MDSM5Y270DN
BDI # 980640
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | Stainless Steel Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88