40BS48-1-1/2
Description
40BS48-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 48T 7.930" OD 1-1/2" BORE
Part # 40BS48-1-1/2
BDI # 744679
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40BS48-1
Description
40BS48-1 ROLLER CHAIN SPROCKET ; 48T 7.93" OD 1" BORE 1/2" PITCH
Part # 40BS48-1
BDI # 744678
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40BS56-7/8
Description
40BS56-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" BORE
Part # 40BS56-7/8
BDI # 744717
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
40BS56-1-1/8
Description
40BS56-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 56T 9.200" OD 1-1/8" BORE
Part # 40BS56-1-1/8
BDI # 744713
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.204
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
226.5
Mounting Method:
Finished Bore
40A54
Description
40A54 ROLLER CHAIN SPROCKET ; 54T 8.890" OD 23/32" BORE 1/2" PITCH
Part # 40A54
BDI # 744393
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore