50BS45-1-3/8
Description
50BS45-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 45T 9.31" OD 1-3/8" BORE
Part # 50BS45-1-3/8
BDI # 745903
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50BS52-1-1/8
Description
50BS52-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 52T 10.710" OD 1-1/8" BORE
Part # 50BS52-1-1/8
BDI # 745930
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.708
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore
50TL60-2012
Description
50TL60-2012 ROLLER CHAIN SPROCKET ; 5/8" PITCH 60T 12.3" OD 2012 BUSHING
Part # 50TL60-2012
BDI # 746147
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
50BS48-1-3/8
Description
50BS48-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 48T 9.910" OD 1-3/8" BORE
Part # 50BS48-1-3/8
BDI # 745914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50BS45-3/4
Description
50BS45-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 45T 9.310" OD 3/4" BORE
Part # 50BS45-3/4
BDI # 745905
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore