80B18H
Description
80B18H ROLLER CHAIN SPROCKET ; 18HT 6.270" OD 1" BORE 1" PITCH
Part # 80B18H
BDI # 747920
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
25B18H
Description
25B18H ROLLER CHAIN SPROCKET ; 18HT 1.568" OD 1/4" BORE 1/4" PITCH
Part # 25B18H
BDI # 742516
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.568
Pitch Diameter - Millimeter:
36.576
Mounting Method:
Rough Bore
60B18H
Description
60B18H ROLLER CHAIN SPROCKET ; 18HT 4.700" OD 3/4" BORE 3/4" PITCH
Part # 60B18H
BDI # 746928
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
50A18H
Description
50A18H ROLLER CHAIN SPROCKET ; 18HT 3.920" OD 5/8" BORE 5/8" PITCH
Part # 50A18H
BDI # 745615
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
35A18H
Description
35A18H ROLLER CHAIN SPROCKET ; 18HT 2.350" OD 1/2" BORE 3/8" PITCH
Part # 35A18H
BDI # 743512
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Rough Bore