58V2480M
Description
58V2480M V-BELT PULLEY ; 24.8" OD 5 GROOVE CAST IRON M BUSHING
Part # 58V2480M
BDI # 746392
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588675
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
58V3000M
Description
58V3000M V-BELT PULLEY ; 30.0" OD 5 GROOVE CAST IRON M BUSHING
Part # 58V3000M
BDI # 746393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588676
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
5
5C200F
Description
5C200F V-BELT PULLEY ; 20.40" OD 5 GROOVE F BUSHING CAST IRON
Part # 5C200F
BDI # 745260
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588534
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
5TB200-Q2
Description
5TB200-Q2 V-BELT PULLEY ; 20.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB200-Q2
BDI # 745376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
588570
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5TB250-Q2
Description
5TB250-Q2 V-BELT PULLEY ; 25.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB250-Q2
BDI # 745377
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Global Part Number GPN:
588571
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5