06B-30B
Description
06B-30B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001589
BDI # 18118222
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
06B-30BH
Description
06B-30BH ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001590
BDI # 18118223
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
06B-30A
Description
06B-30A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001588
BDI # 18118221
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
06B-30HTL-1210
Description
06B-30HTL-1210 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001592
BDI # 18118225
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Bushed
06B-30BSS
Description
06B-30BSS ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001591
BDI # 18118224
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore