06B-3-17A
Description
06B-3-17A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001613
BDI # 18118125
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
06B-3-17TL-1008
Description
06B-3-17TL-1008 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001615
BDI # 18118127
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Bushed
06B-3-17B
Description
06B-3-17B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001614
BDI # 18118126
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore