06B-3-85A
Description
06B-3-85A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001717
BDI # 18118213
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.148
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
257.77
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing