08B-3-40B
Description
08B-3-40B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002428
BDI # 18118903
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
08B-3-40A
Description
08B-3-40A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002427
BDI # 18118902
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore