08B-3-48A
Description
08B-3-48A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002436
BDI # 18118911
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore