10B-14A
Description
10B-14A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002597
BDI # 18119062
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
10B-14BH
Description
10B-14BH ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002600
BDI # 18119064
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
10B-14TL-1108
Description
10B-14TL-1108 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002603
BDI # 18119067
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed
10B-14DS
Description
10B-14DS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002602
BDI # 18119066
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
10B-14BSS
Description
10B-14BSS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002601
BDI # 18119065
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore