10B-2-78A
Description
10B-2-78A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002795
BDI # 18119211
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.522
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
394.25
Mounting Method:
Rough Bore
10B-2-80A
Description
10B-2-80A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002799
BDI # 18119212
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.92
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.283
Pitch Diameter - Millimeter:
404.36
Mounting Method:
Rough Bore
10B-2-90A
Description
10B-2-90A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002806
BDI # 18119216
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.909
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
454.9
Mounting Method:
Rough Bore
10B-2-95A
Description
10B-2-95A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002807
BDI # 18119217
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
10B-2-95B
Description
10B-2-95B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002808
BDI # 18119218
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore