10B-3-19A
Description
10B-3-19A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002844
BDI # 18119295
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
10B-3-19B
Description
10B-3-19B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002845
BDI # 18119296
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Rough Bore
10B-3-19TL-1615
Description
10B-3-19TL-1615 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002846
BDI # 18119297
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.797
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
96.45
Mounting Method:
Bushed