10B-3-24B
Description
10B-3-24B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002860
BDI # 18119309
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
10B-3-24A
Description
10B-3-24A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002859
BDI # 18119308
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore