10B-3-28A
Description
10B-3-28A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002869
BDI # 18119318
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
10B-3-28B
Description
10B-3-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002870
BDI # 18119319
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore