10B-3-31A
Description
10B-3-31A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002878
BDI # 18119325
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore
10B-3-30B
Description
10B-3-30B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002876
BDI # 18119323
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
10B-3-28B
Description
10B-3-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002870
BDI # 18119319
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
10B-3-29A
Description
10B-3-29A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002871
BDI # 18119320
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
10B-3-15B
Description
10B-3-15B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002835
BDI # 18119286
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore