12B-3-10A
Description
12B-3-10A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003402
BDI # 18119798
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
12B-3-38B
Description
12B-3-38B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003476
BDI # 18119868
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
12B-3-22A
Description
12B-3-22A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003437
BDI # 18119831
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
12B-3-100A
Description
12B-3-100A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003401
BDI # 18119797
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub
12B-3-23A
Description
12B-3-23A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003439
BDI # 18119833
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore