28B-36B
Description
28B-36B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005649
BDI # 18121774
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
B-Hub One Side
28B-36A
Description
28B-36A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005648
BDI # 18121773
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub