28B-3-22A
Description
28B-3-22A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005614
BDI # 18121730
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
28B-3-22B
Description
28B-3-22B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005615
BDI # 18121731
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore