28B-3-40A
Description
28B-3-40A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005638
BDI # 18121750
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Rough Bore
28B-3-40B
Description
28B-3-40B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005639
BDI # 18121751
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Rough Bore