32B-2-27B
Description
32B-2-27B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005972
BDI # 18121997
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
32B-2-27A
Description
32B-2-27A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005971
BDI # 18121996
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.228
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.312
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore