32B-2-30B
Description
32B-2-30B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005978
BDI # 18122001
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore
32B-2-30A
Description
32B-2-30A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005977
BDI # 18122000
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore