08B-13DS
Description
08B-13DS ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002111
BDI # 18118608
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
06B-13DS
Description
06B-13DS ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001374
BDI # 18117894
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
16B-13DS
Description
16B-13DS ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003790
BDI # 18120153
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
12B-13DS
Description
12B-13DS ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003170
BDI # 18119580
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.134
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.493
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Rough Bore
10B-13DS
Description
10B-13DS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002594
BDI # 18119059
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore