Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 19

Next

Compare
32B-2-27B

COMPARE

32B-2-27B

Description
32B-2-27B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005972

BDI # 18121997

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.228

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.312
Pitch Diameter - Millimeter: 437.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32B-2-28B

COMPARE

32B-2-28B

Description
32B-2-28B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005974

BDI # 18121999

Features

Chain Pitch - Inch: 2
Chain Size: 32B-2
Chain Pitch - Millimeter: 50.8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.863

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.95
Pitch Diameter - Millimeter: 453.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24B-2-34B

COMPARE

24B-2-34B

Description
24B-2-34B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005071

BDI # 18121216

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 16.257

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.088
Pitch Diameter - Millimeter: 412.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20B-2-39B

COMPARE

20B-2-39B

Description
20B-2-39B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004364

BDI # 18120687

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 15.534

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.234
Pitch Diameter - Millimeter: 394.57
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28B-2-38B

COMPARE

28B-2-38B

Description
28B-2-38B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101005560

BDI # 18121674

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.192

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.169
Pitch Diameter - Millimeter: 538.27
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY