16B-16TL-2012
Description
16B-16TL-2012 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003811
BDI # 18120174
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
10B-16TL-1610
Description
10B-16TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002616
BDI # 18119080
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
12B-2-16TL-1615
Description
12B-2-16TL-1615 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003242
BDI # 18119643
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Bushed
12B-16TL-1610
Description
12B-16TL-1610 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003192
BDI # 18119601
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Bushed
12B-2-16TL-1610
Description
12B-2-16TL-1610 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003241
BDI # 18119642
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
97.65
Mounting Method:
Bushed