085B-29A
Description
085B-29A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002028
BDI # 18118532
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.874
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
05B-29B
Description
05B-29B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001294
BDI # 18117815
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore
06B-3-29A
Description
06B-3-29A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001645
BDI # 18118155
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
16B-3-29B
Description
16B-3-29B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004048
BDI # 18120402
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
08B-3-29A
Description
08B-3-29A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002400
BDI # 18118879
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore