12B-3-38B
Description
12B-3-38B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003476
BDI # 18119868
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
16B-2-38A
Description
16B-2-38A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003919
BDI # 18120264
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
16B-3-38TL-3525
Description
16B-3-38TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004070
BDI # 18120422
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
12B-38TL-2517
Description
12B-38TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003533
BDI # 18119940
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed