24B-3-42A
Description
24B-3-42A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005177
BDI # 18121319
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Rough Bore
20B-3-42A
Description
20B-3-42A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004468
BDI # 18120793
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
24B-42A
Description
24B-42A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005205
BDI # 18121355
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.072
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.916
Pitch Diameter - Millimeter:
509.83
Mounting Method:
Rough Bore
20B-42A
Description
20B-42A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004492
BDI # 18120822
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore
20B-2-42A
Description
20B-2-42A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004370
BDI # 18120690
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.43
Pitch Diameter - Millimeter:
424.88
Mounting Method:
Rough Bore