20B-2-114A
Description
20B-2-114A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004299
BDI # 18120629
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore
28B-2-76A
Description
28B-2-76A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005575
BDI # 18121681
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
28B-3-76A
Description
28B-3-76A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005650
BDI # 18121756
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
20B-3-114A
Description
20B-3-114A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004405
BDI # 18120732
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore