Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.024
Outside Diameter - Millimeter:
407
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
2
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.024
Outside Diameter - Millimeter:
407
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
10
24B-2-33A
Description
24B-2-33A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005068
BDI # 18121213
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.61
Pitch Diameter - Millimeter:
400.82
Mounting Method:
Rough Bore
20B-2-39A
Description
20B-2-39A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004363
BDI # 18120686
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.534
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.57
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
16.126
Outside Diameter - Millimeter:
409.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
8