PHS 08B-1AH55
Description
PHS 08B-1AH55 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1AH55
BDI # 1284943
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.758
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.98
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Rough Bore