PHS 140-1B32
Description
PHS 140-1B32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1B32
BDI # 1290273
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore
PHS 140-1A32
Description
PHS 140-1A32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1A32
BDI # 1290244
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore