Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHS 160-1A12

COMPARE

PHS 160-1A12

Description
PHS 160-1A12 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 160-1A12

BDI # 1290316

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.728

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.664
Pitch Diameter - Millimeter: 196.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY