PHS 20B-1BH14
Description
PHS 20B-1BH14 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH14
BDI # 1286671
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
PHS 20B-1DSA19
Description
PHS 20B-1DSA19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1DSA19
BDI # 1286749
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.594
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.9
Mounting Method:
Rough Bore
PHS 20B-1DSA21
Description
PHS 20B-1DSA21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1DSA21
BDI # 1286751
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.387
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.03
Mounting Method:
Rough Bore
PHS 20B-1BH11
Description
PHS 20B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH11
BDI # 1286665
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.437
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
PHS 20B-1BH16
Description
PHS 20B-1BH16 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1BH16
BDI # 1286675
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.407
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.75
Mounting Method:
Rough Bore