PHS 32B-2B38
Description
PHS 32B-2B38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2B38
BDI # 1287301
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore
PHS 32B-2C40
Description
PHS 32B-2C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2C40
BDI # 1287302
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.491
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.612
Pitch Diameter - Millimeter:
647.47
Mounting Method:
Rough Bore
PHS 32B-2C45
Description
PHS 32B-2C45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-2C45
BDI # 1287303
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore