PHP 10-B110-E
Description
PHP 10-B110-E TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-B110-E
BDI # 1284238
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
10
PHP 10SPC315TB
Description
PHP 10SPC315TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPC315TB
BDI # 1282486
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.78
Outside Diameter - Millimeter:
324.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
10
PHP 10SPC300TB
Description
PHP 10SPC300TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPC300TB
BDI # 1282480
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.189
Outside Diameter - Millimeter:
309.6
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
10
PHP 10SPB355TB
Description
PHP 10SPB355TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10SPB355TB
BDI # 1282328
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.252
Outside Diameter - Millimeter:
362
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4040
Number of Grooves:
10
PHP 10-B124-E
Description
PHP 10-B124-E TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 10-B124-E
BDI # 1284239
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
10