PHS 08B-1A43
Description
PHS 08B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A43
BDI # 1285010
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
PHS 08B-1B43
Description
PHS 08B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1B43
BDI # 1285130
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.315
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.445
Pitch Diameter - Millimeter:
109.6
Mounting Method:
Rough Bore
PHS 40-1TB43
Description
PHS 40-1TB43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1TB43
BDI # 1287697
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.132
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Bushed
PHS 05B-1B43
Description
PHS 05B-1B43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B43
BDI # 1284521
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.315
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.445
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
109.6
Mounting Method:
Rough Bore