14MPC-39S-90X1.500 MPB
Description
14MPC39S90MPB SYNCHRONOUS PULLEY
Part # 14MPC39S90MPB
BDI # 984184
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
14MPC-39S-125X1.500 MPB
Description
14MPC39S125MPB SYNCHRONOUS PULLEY
Part # 14MPC39S125MPB
BDI # 986841
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore