8MX90S21-2517
Description
8MX90S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756641
Part # 8MX90S21-2517
BDI # 24302700
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.96
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
21
P908M20-2517
Description
P908M20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755762
Part # P908M20-2517
BDI # 24303706
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
20
P908M30-2517
Description
P908M30-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755764
Part # P908M30-2517
BDI # 24303710
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
30