P445M25-JA
Description
P445M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755558
Part # P445M25-JA
BDI # 24303298
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Bushed
P445M15-JA
Description
P445M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755557
Part # P445M15-JA
BDI # 24303296
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Bushed