2052A13H
Description
2052A13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A13
BDI # 17158912
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
5.223
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.82
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572340
Pitch Diameter - Millimeter:
132.67
Mounting Method:
Rough Bore
2052A12H
Description
2052A12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052A12
BDI # 17158911
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572733
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Finished Bore
2052A15H
Description
2052A15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A15
BDI # 17158914
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
6.012
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572624
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
2052A18H
Description
2052A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A18
BDI # 17158917
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
7.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573072
Pitch Diameter - Millimeter:
182.84
Mounting Method:
Rough Bore