RS35-1B10T-SS
Description
35B10SS X 3/8 RSB ROLLER CHAIN SPROCKET ; 3/8 ROUGH STOCKORE
Part # 35B10SS
BDI # 914340
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
H35B10F X 3/8
Description
H35B10F ROLLER CHAIN SPROCKET ; 3/8" BORE 10TH 2SS W/HARDENED TEETH
Part # H35B10FF
BDI # 916214
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
38523
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
H35B10F X 5/8
Description
H35B10F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H35B10FJ
BDI # 916216
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
38524
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
H35B10
Description
H35B10 3/8 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 10T B-STYLE W/HT
Part # H35B10
BDI # 913878
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
H35B10F X 1/2
Description
H35B10F ROLLER CHAIN SPROCKET ; 1/2" BORE 10TH 2SS W/HARDENED TEETH
Part # H35B10FH
BDI # 916215
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Global Part Number GPN:
38522
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore