Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Offset Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602300
Chain Series:
Standard
Internal Special Features:
No
35-3 RIV 100FT
Description
35-3 RIV 100FT REEL ROLLER CHAIN ; 100FT/REEL
Part # 35-3R100
BDI # 903463
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
RS35-3-CL
Description
35-3 C/L SC CHAIN CONNECTING LINK ; 35-3 3/8" CHAIN PITCH SPRING CLIP
Part # 35-3CL
BDI # 17000950
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
35-3 RIV 10FT
Description
35-3 RIV ROLLER CHAIN ; 3 STRAND 3/8" PITCH RIVETED 10FT/BOX
Part # 35-3RB
BDI # 21462752
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore