H40B13F X 7/8
Description
H40B13F X 7/8 ROLLER CHAIN SPROCKET ; 7/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B13FP
BDI # 916326
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
38635
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
H40A13
Description
H40A13 1/2 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 13T A-PLATE W/HT
Part # 40A13
BDI # 913751
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
H40B13F X 5/8
Description
H40B13F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B13FJ
BDI # 916324
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
38634
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
H40B13F X 1/2
Description
H40B13FH ROLLER CHAIN SPROCKET ; 1/2" P 13T HT 1/2" BORE
Part # H40B13FH
BDI # 916323
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Global Part Number GPN:
38632
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore