D40B20H X 1-1/4 KW 2SS
Description
D40B20H X 1-1/4 KW 2SS CHAIN SPROCKET ; 40 ANSI 20 TEETH 1-1/4" BORE
Part # D40B20 X 1-1/4 KW 2SS
BDI # 22507268
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
D40B15H X 25MM KW SS
Description
D40B15H X 25MM KW SS CHN SPROCKET ; 40CHAIN 15T
Part # D40B15H X 25MM KW SS
BDI # 23972976
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
D40B14H X 1 KW 2SS
Description
D40B14H X 1 KW 2SS SPROCKET ; 1" BORE
Part # D40B14H X 1 KW 2SS
BDI # 24533149
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
D40B18HX30MM 8X3.3MM KW 2SS
Description
D40B18HX30MM 8X3.3MM KW 2SS SPROCKET ; FINISHED BORE 18 TEETH 30MM BORE
Part # D40B18HX30MM 8X3.3MM KW 2SS
BDI # 22151267
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
HD40B18F X 5/8
Description
HD40B18F X 5/8 ROLLER CHAIN SPROCKET ; 40 ANSI 18 TEETH 5/8" BORE
Part # D40B18 X J
BDI # 25199029
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore