D200C26H X 2 RSB
Description
D200C26H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C26
BDI # 22381689
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Global Part Number GPN:
37397
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
H160C45
Description
H160C45 1-3/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 160C45
BDI # 24345632
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore