SX-B4-6
Description
SX-B4-6 GEAR BOX ; 1/4-1/4 SHAFT 600LB-IN TORQ 7:1 5000RPM
Part # 10578748
BDI # 21464009
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Parallel
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Ball Bearing | 15 Arc-Minutes Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.625
Overall Width - Inch:
5
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.947
Nominal Center Distance - Inch:
1.179
Other Features:
Max 2000 RPM | Bronze Bearing Unit | 130In-Oz Torque
Mounting Method:
Direct Mounted
Overall Length - Inch:
4
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
6:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Width - Inch:
1.75
Overall Width - Millimeter:
44.45
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Max 2500 RPM | Other Mount Flange Mounted | 500In-Oz Torque
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.03
Overall Width - Inch:
1.25