Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Three Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
Overall Width - Inch:
4
C104806
Description
C104806 CROWN GEAR DRIVE ; TWO-WAY TYPE 2:1 RATIO 0.63" SHAFT
Part # C104806
BDI # 21839661
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Two Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.88
Overall Width - Inch:
2.13
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
437.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.624
Nominal Center Distance - Inch:
1.56
Other Features:
Standard Control Lever | Counter Clockwise Output Rotation | Other Mounting Hole Size 0.28 In
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.65
C154806
Description
C154806 CROWN GEAR DRIVE ; 1/2" SHFT 2-WAY 2:1 RATIO
Part # C154806
BDI # 24027452
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Two Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.38
Overall Width - Inch:
1.75
C209806
Description
C209806 CROWN GEAR DRIVE ; 1:1 NOM RATIO 3/4" SHAFT CROWN
Part # C209806
BDI # 21466122
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Three Way Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.25
Overall Width - Inch:
2.63